Apply to be a TradeMaster!
Main product image of S-45 Dish Washer Valve (120V)
Magnifying glass
Hover image to zoom
S-45 Dish Washer Valve (120V)
Magnifying glass
Hover image to zoom
$89.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
FNPT
Product Highlight: Inlet Type
FNPT
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

–
The Robertshaw® S-45 Water Valve Series is designed as a general purpose valve for energy conserving plumbing and heating applications.

Features:
  • Pilot-operated design provides flow capacity with minimum power requirements
  • Serviceable strainer incorporated for the protection of both the valve and the appliance
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • UL requirements met for internment duty operation
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specifications:
  • Series Application Commercial Dishwasher Water Valve S-45
  • Inlet Size 3/8" - 18 FNPT
  • Outlet Size 3/8" - 18 FNPT
  • Flow Rate Up to 5 GPM
  • Operating Pressure 20 PSI to 120 PSI
  • Terminals 1/4" Male
  • Body Material Brass
  • Electrical Rating 120V AC @ 50/60 Hz, 5 Watts
  • Replaces Moyer Diebel 504952

Specs

–
Application:

Dishwasher

Outlet Type:

FNPT

Inlet Type:

FNPT

Inlet Size:

3/8"

Outlet Size:

3/8"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Brass

Frequency:

60 Hz

50 Hz

Voltage:

120v

Wattage:

5

Max Flow (GPM):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy