Apply to be a TradeMaster!
Main product image of S-53 Ice Machine Water Valve (240V)
Magnifying glass
Hover image to zoom

S-53 Ice Machine Water Valve (240V)

SKU:
IMV-0402
Rating:
(0)
Q&A:
(0)
S-53 Ice Machine Water Valve (240V)
Magnifying glass
Hover image to zoom
$59.55 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
FNPT
Product Highlight: Material
Polypropylene
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

The Robertshaw® S-53 Water Valve Series is a single solenoid valve for dishwashing machines and commercial icemakers. The S-53 features the design combination of a brass inlet fitting and a mounting bracket, which allows direct connection to the supply plumbing without applying torque to the valve body.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Unique diaphragm design reduces unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

Application:

Ice Machines

Voltage:

240v

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FNPT

Material:

Polypropylene

Max Pressure (PSI):

120

Min Pressure (PSI):

20

Pressure Range:

20 to 120 psi

Max Flow (GPM):

3

Min Flow (GPM):

0.75

Outlet Type:

Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy