Apply to be a TradeMaster!
Main product image of S-55 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
S-55 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
We no longer carry IMV-1402
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Outlet Size
5/8"
Product Highlight: Inlet Size
11/16"
Product Highlight: Max Flow (GPM)
7 MAX GPM
Product Highlight: Material
Polypropylene
Product Highlight: Outlet Type
ID Hose

Description

–
The Robertshaw® S-55 Water Valve Series is designed to prevent foreign material from interfering with the drain function in automatic dishwashers and commercial icemakers.

Features:
  • Direct acting solenoid valves provide high flow at low head pressure
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

–
Application:

Ice Machines

Voltage:

120v

Outlet Size:

5/8"

Inlet Size:

11/16"

Max Flow (GPM):

7

Material:

Polypropylene

Outlet Type:

ID Hose

Inlet Type:

ID Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm