Apply to be a TradeMaster!
Main product image of S-53 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom

S-53 Ice Machine Water Valve (120V)

SKU:
IMV-2201
Rating:
(3)
Q&A:
(0)
S-53 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
$49.99 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
FNPT
Product Highlight: Material
Polypropylene
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

The Robertshaw® S-53 Water Valve Series is a single solenoid valve for dishwashing machines and commercial icemakers. The S-53 features the design combination of a brass inlet fitting and a mounting bracket, which allows direct connection to the supply plumbing without applying torque to the valve body.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Unique diaphragm design reduces unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

Application:

Ice Machines

Voltage:

120v

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FNPT

Flow Rate (GPM):

1.25

Material:

Polypropylene

Pressure Range:

20 to 120 psi

Max Pressure (PSI):

120

Min Pressure (PSI):

20

Outlet Type:

ID Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Valve fit well

quick delivery. fit well. GOt commercial ice machine running.
abe
south florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great parts supplier

Supply House will do everything possible to get you the right part. Their support staff is friendly and helpful. Their prices and shipping costs are fair and competative.
Superman
Sioux City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great place for parts

great price fast shipping thank you
msc
virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy