Shop Resideo Sale
Main product image of S-30 Ice Machine Water Valve (240V)
Magnifying glass
Hover image to zoom
S-30 Ice Machine Water Valve (240V)
Magnifying glass
Hover image to zoom
$44.00 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1/2"
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Material
Polypropylene

Description

–
The Robertshaw® S-30 Water Valve Series is designed for low flow applications in residential refrigerator icemakers, commercial ice machines, dishwashers, energy-conserving plumbing and heating applications.

Features:
  • Single solenoid valve with a pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Unique diaphragm design reduces unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro which provides high resistance to corrosion and mineral deposits
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

–
Application:

Ice Machines

Voltage:

240v

Inlet Size:

3/4"

Outlet Size:

1/2"

Max Pressure (PSI):

120

Min Pressure (PSI):

20

Material:

Polypropylene

Flow Rate (GPM):

0.75

Inlet Type:

NHT

Outlet Type:

ID Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy