Apply to be a TradeMaster!
Main product image of S-86 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom

S-86 Ice Machine Water Valve (120V)

SKU:
IMV-576
Rating:
(0)
Q&A:
(0)
S-86 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
$31.27 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Outlet Size
7/16"
Product Highlight: Inlet Size
1/4"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Material
Polypro
Product Highlight: Max Flow (GPM)
0.6 MAX GPM

Description

The Robertshaw® S-86 Single and N-86 Dual Water Valve Series are automatic icemaker valves for residential refrigerator icemakers. The N-86 valve allows individual control of water flow through two outlets by using a single inlet for water to the door and for water to fill the icemaker.

Features:
  • Direct acting armature provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Unique armature and seat design reduce unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro which provides high resistance to corrosion and mineral deposits
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specifications:
  • Series Application Residential Ice Machine Water Valve S-86
  • Electrical Rating 120V AC, 60 Hz, 35W
  • Body Material Polypro
  • Inlet Size 1/4" flare, loxit or compression
  • Operating Pressure 20 PSI to 120 PSI
  • Outlet 7/16" 20 UNF
  • Terminals 1/4" Male
  • Flow Rate 0.06 GPM to 0.60 GPM
  • Replaces Whirlpool 2315576, Whirlpool 2315508, Whirlpool W1048974, Whirlpool 4318047

Specs

Application:

Ice Machines

Outlet Size:

7/16"

Inlet Size:

1/4"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Polypro

Min Flow (GPM):

0.06

Max Flow (GPM):

0.6

Frequency:

60 Hz

Wattage:

35

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy