Shop Klein Tools Limited Time Promotion
Main product image of N-86 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
N-86 Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
$17.28 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
7/16"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Material
Polypro
Product Highlight: Wattage
20, 35 Watts

Description

–
The Robertshaw® S-86 Single and N-86 Dual Water Valve Series are automatic icemaker valves for residential refrigerator icemakers. The N-86 valve allows individual control of water flow through two outlets by using a single inlet for water to the door and for water to fill the icemaker.

Features:
  • Direct acting armature provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Unique armature and seat design reduce unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro which provides high resistance to corrosion and mineral deposits
  • Suitable for applications using water at temperatures up to 160°F (71°C)/ul>
    Specifications:
    • Series Application Residential Ice Machine Water Valve N-86 Dual
    • Electrical Rating 120V AC, 50/60 Hz, 35W|120V AC, 50/60 Hz, 20W
    • Body Material Polypro
    • Inlet Size 1/4" flare, loxit or compression
    • Operating Pressure 20 PSI to 120 PSI
    • Outlet 7/16" 20 UNF|1/2" 20 UNF
    • Terminals 1/4" Male|3/16" Male
    • Flow Rate 130 CC in 7.5 seconds, 22-38 CC per second
    • Replaces Whirlpool 2188708

Specs

–
Application:

Ice Machines

Inlet Size:

1/4"

Outlet Size:

7/16"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Polypro

Frequency:

60 Hz

50 Hz

Wattage:

20

35

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy