Apply to be a TradeMaster!
Main product image of N-86 Residential Ice Machine Dual Water Valve (120V)
Magnifying glass
Hover image to zoom

N-86 Residential Ice Machine Dual Water Valve (120V)

SKU:
K-75717-AM
Rating:
(0)
Q&A:
(0)
N-86 Residential Ice Machine Dual Water Valve (120V)
Magnifying glass
Hover image to zoom
$27.72 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Outlet Size
7/16", 1/2"
Product Highlight: Inlet Size
1/4"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Material
Polypropylene

Description

–
The Robertshaw® N-86 dual Water Valve Series is an automatic icemaker valve for residential refrigerator icemakers. Features an inlet fitting which connects directly to 1/4" (6.35mm) tubing without an additional adaptor. The N-86 valve allows individual control of water flow through two outlets by using a single inlet for water to the door and for water to fill the icemaker.

Features:
  • Direct acting armature provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Unique armature and seat design reduce unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro which provides high resistance to corrosion and mineral deposits
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

–
Application:

Ice Machines

Voltage:

120v

Outlet Size:

7/16"

1/2"

Inlet Size:

1/4"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Polypropylene

Flow Rate (GPM):

0.75

Inlet Type:

Flare

Outlet Type:

20 UNF

Wattage:

20

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy