Apply to be a TradeMaster!
Main product image of S-101 Residential Dish Washer Water Valve, 1.13 GPM (120V)
Magnifying glass
Hover image to zoom

S-101 Residential Dish Washer Water Valve, 1.13 GPM (120V)

SKU:
K-76466-AM
Rating:
(0)
Q&A:
(0)
S-101 Residential Dish Washer Water Valve, 1.13 GPM (120V)
Magnifying glass
Hover image to zoom
K-76466-AM has been discontinued
Discontinued September 3, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
S-101 Residential Dish Washer Water Valve, 1.13 GPM (120V)
SKU:DW-534
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Material
Polypropylene

Description

–
The Robertshaw S-101 Water Valve Series is a single solenoid valve for dishwashing machines and coffee brewers.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

–
Application:

Dishwasher

Voltage:

120v

Outlet Size:

3/8"

Inlet Size:

3/8"

Max Pressure (PSI):

120

Min Pressure (PSI):

20

Material:

Polypropylene

Flow Rate (GPM):

1.13

Inlet Type:

NPT

Outlet Type:

ID Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm