Shop Klein Tools Limited Time Promotion
Main product image of S-86 Residential Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom

S-86 Residential Ice Machine Water Valve (120V)

SKU:
K-78186-AM
Rating:
(4)
Q&A:
(0)
S-86 Residential Ice Machine Water Valve (120V)
Magnifying glass
Hover image to zoom
$31.22 each
In Stock
In Stock
Get 48 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Outlet Size
1/2", 7/16"
Product Highlight: Inlet Size
1/4"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Material
Polypropylene

Description

–
The Robertshaw® S-86 dual Water Valve Series is an automatic icemaker valve for residential refrigerator icemakers. Features an inlet fitting which connects directly to 1/4" (6.35mm) tubing without an additional adaptor. The N-86 valve allows individual control of water flow through two outlets by using a single inlet for water to the door and for water to fill the icemaker.

Features:
  • Direct acting armature provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Unique armature and seat design reduce unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro which provides high resistance to corrosion and mineral deposits
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

–
Application:

Ice Machines

Voltage:

120v

Outlet Size:

1/2"

7/16"

Inlet Size:

1/4"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Polypropylene

Min Flow (GPM):

0.06

Max Flow (GPH):

0.60

Inlet Type:

Flare

Outlet Type:

20 UNF

Wattage:

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Would do business again

Exact part replacement
Tom
Rochelle, Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast delivery

Super fast shipping part was in great shape
Dane
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service

Good quality product arrived on time
IDPope
Chesterfield VA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit and works well

Product delivered as described. Works well and shipping was timely. Recommend.
Mike
New Mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy