Shop Klein Tools Limited Time Promotion
Main product image of S-45 Commercial Plumbing Valve (24V)
Magnifying glass
Hover image to zoom

S-45 Commercial Plumbing Valve (24V)

SKU:
PL-849
Rating:
(0)
Q&A:
(0)
S-45 Commercial Plumbing Valve (24V)
Magnifying glass
Hover image to zoom
$147.25 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
FNPT
Product Highlight: Inlet Type
FNPT
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

–
The Robertshaw® S-45 Water Valve Series is designed as a general purpose valve for energy conserving plumbing and heating applications.

Specifications:
  • Series Application Commercial Plumbing Water Valve S-45
  • Inlet Size 3/8" - 18 FNPT
  • Outlet Size 3/8" - 18 FNPT
  • Flow Rate NA
  • Operating Pressure 20 PSI to 120 PSI
  • Terminals 1/4" Male
  • Body Material Low Lead Brass
  • Electrical Rating 24V AC @ 50/60 Hz, 7 Watts

Specs

–
Outlet Type:

FNPT

Inlet Type:

FNPT

Inlet Size:

3/8"

Outlet Size:

3/8"

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Brass

Voltage:

24 VAC

Frequency:

50 Hz

60 Hz

Wattage:

7

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy