Apply to be a TradeMaster!
Main product image of Acqui Column Spout Widespread Bathroom Faucet, Lever Handles (Polished Chrome), A1409LMAPC-2
Magnifying glass
Hover image to zoom

Acqui Column Spout Widespread Bathroom Faucet, Lever Handles (Polished Chrome), A1409LMAPC-2

Brand:
Rohl
SKU:
A1409LMAPC-2
Rating:
(0)
Q&A:
(0)
Acqui Column Spout Widespread Bathroom Faucet, Lever Handles (Polished Chrome), A1409LMAPC-2
Magnifying glass
Hover image to zoom
$689.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
We scour the world for the best of the best for kitchen and bath. We're always searching for the incomparable, whether touched by hand or forged through new techniques, rooted in the past or looking toward the future. What results from our pursuit are collections of originality and brilliance, inspired by timeless classicism and modern styling, to elevate faucets and fixtures to authentic luxury.
  • Matching tub filler A1404
  • 1.2 GPM
  • Lift rod drain assembly included with faucet
  • Specs

    –
    Flow Rate (GPM):

    1.2

    Handle Style:

    Lever

    Application:

    Residential

    Product Type:

    Bathroom Faucet

    Type:

    Manual

    Country of Origin:

    Italy

    Finish:

    Polished Chrome

    Installation Type:

    Deck Mount

    Drain Type:

    Pop-Up

    Series:

    Acqui

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy