Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Finish
–

Polished Chrome (1)
Polished Nickel (2)

Price Range
–

$600 to $700 (1)
$700 to $800 (1)
$900 to $1000 (1)

Rohl Bathroom Faucets

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Viaggio C-Spout Widespread Bathroom Faucet w/ Low Spout, Metal Lever Handles (Polished Nickel), A1408LMPN-2
$795.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Acqui Column Spout Widespread Bathroom Faucet, Lever Handles (Polished Chrome), A1409LMAPC-2
$689.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Apothecary Widespread Bathroom Faucet With U-Spout, Metal Lever Handles (Polished Nickel), AP09D3LMPN
$908.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Rohl Bathroom Faucets

Rohl Bathroom Faucets are widespread bathroom faucets that vary by spout shape, handle style, and finish. The models in this category include the Viaggio C-spout with a low spout, the Apothecary U-spout, and the Acqui column spout, all paired with lever handles. The Viaggio A1408LMPN-2, Apothecary AP09D3LMPN, and Acqui A1409LMAPC-2 each list a flow rate of 1.2 GPM. Finishes in the catalog sample include polished nickel and polished chrome. The Apothecary model also lists brass construction and a double-handle design. The Viaggio and Acqui models listed here include a lift rod drain assembly with the faucet, and both list Italy as the country of origin. For contractors and installers working to a designer's spec, confirming the spout style, finish, and full model number before ordering helps avoid mismatched fixtures on the job.

Subcategories

  • C-Spout Widespread Faucets: C-spout widespread faucets pair a curved spout with separate handles. The Rohl Viaggio A1408LMPN-2 has a low C-spout, metal lever handles, and a polished nickel finish. It lists a 1.2 GPM flow rate, a manual type, and a lift rod drain assembly included with the faucet. Contractors specify it for bathroom projects where matching tub fillers A1454 and A1464 are also wanted.
  • U-Spout Widespread Faucets: U-spout widespread faucets use a rounded U-shaped spout with two handles. The Rohl Apothecary AP09D3LMPN has metal lever handles, brass construction, and a polished nickel finish. It lists a 1.2 GPM flow rate and comes with the hardware necessary for mounting. Installers use it for bathroom remodels that call for a double-handle design.
  • Column-Spout Widespread Faucets: Column-spout widespread faucets use a straight, column-style spout with separate lever handles. The Rohl Acqui A1409LMAPC-2 is listed in polished chrome with a 1.2 GPM flow rate and a lift rod drain assembly included. It lists a manual type and Italy as its country of origin. Contractors pair it with the matching tub filler A1404 for a coordinated bathroom.

Buying Guide

Start with the fixture layout. The sampled models are listed as widespread faucets, so confirm the sink or countertop is drilled for a widespread configuration before ordering. Then choose the spout style. The Viaggio is a C-spout with a low spout, the Apothecary is a U-spout, and the Acqui is a column spout, so compare the spout profile against the basin and the clearance the design requires.

Next, check the performance and trim details. The Viaggio, Apothecary, and Acqui models named here each list 1.2 GPM, and the Viaggio and Acqui are manual-type faucets with a lift rod drain assembly included. The Apothecary lists brass construction and comes with the hardware necessary for mounting. Finish is listed per model, so verify polished nickel or polished chrome on the exact model number, such as A1408LMPN-2 or A1409LMAPC-2, before ordering.

When comparing Rohl Bathroom Faucets, also consider the rest of the suite. The Viaggio lists matching tub fillers A1454 and A1464, and the Acqui lists matching tub filler A1404, which helps a bathroom stay consistent. Country of origin also differs, with Italy listed for the Viaggio and Acqui and China listed for the Apothecary, so check that detail if a project spec calls for it. Finally, verify the full specifications on each product page before ordering.

Frequently Asked Questions

What flow rate do Rohl bathroom faucets have?

Flow rate is listed per model. The Rohl Viaggio A1408LMPN-2, Apothecary AP09D3LMPN, and Acqui A1409LMAPC-2 bathroom faucets each list 1.2 GPM. Confirm the flow rate on the exact model before specifying.

Do Rohl widespread bathroom faucets come with a drain?

The Rohl Viaggio A1408LMPN-2 and Acqui A1409LMAPC-2 list a lift rod drain assembly included with the faucet. The Apothecary AP09D3LMPN listing mentions mounting hardware, so check its product page for drain details. Verify what is included on the specific Rohl bathroom faucet.

What spout styles do Rohl bathroom faucets come in?

Rohl bathroom faucets in this category include the Viaggio low C-spout, the Apothecary U-spout, and the Acqui column spout. All three are listed as widespread faucets with lever handles. Compare the spout profile against the basin before choosing a style.

What finishes do Rohl bathroom faucets come in?

The sampled Rohl bathroom faucets list polished nickel for the Viaggio A1408LMPN-2 and Apothecary AP09D3LMPN, and polished chrome for the Acqui A1409LMAPC-2. Finish is listed per model. Verify it on the exact model number before ordering.

Where are Rohl bathroom faucets made?

Country of origin is listed per model. The Rohl Viaggio A1408LMPN-2 and Acqui A1409LMAPC-2 list Italy, and the Apothecary AP09D3LMPN lists China. Check the product page for the exact Rohl bathroom faucet if the project spec requires it.

Didn't find what you're looking for? 
Let us know
.