Apply to be a TradeMaster!
Main product image of 10 ft 208V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom
10 ft 208V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom
$1,376.67 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
5000 Max BTUs
Product Highlight: Length (Feet)
10' Length
Product Highlight: Voltage
208V
Product Highlight: Wattage
1466 Watts
Product Highlight: Height (Inches)
10.125" Height
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

–
Runtal electric baseboard radiators combine high outputs with low surface temperature. They may be used to heat the entire house for those with an electric heating system or offer supplemental or zoned heating for those with hydronic or warm air heating systems.

Specs

–
Length (Feet):

10'

BTU Output:

5000

Model:

EB3-120D

Color:

White

Finish:

White

Weight (lbs):

100 lbs

Wattage:

1466

Voltage:

208V

Type:

Radiator

Application:

Electric Heating

Material:

Welded Steel

Height (Inches):

10.125"

Depth (Inches):

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy