Apply to be a TradeMaster!
Main product image of 3 ft 120V Electric Baseboard Radiator (Cream White)
Magnifying glass
Hover image to zoom

3 ft 120V Electric Baseboard Radiator (Cream White)

Brand:
Runtal
SKU:
EB3-36-120D-9001
Rating:
(0)
Q&A:
(2)
3 ft 120V Electric Baseboard Radiator (Cream White)
Magnifying glass
Hover image to zoom
$860.56 each
Backorder
Backorder
Get it Tue, Feb 9 - Tue, Mar 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
1500 Max BTUs
Product Highlight: Length (Feet)
3' Length
Product Highlight: Wattage
440 Watts
Product Highlight: Color
Cream White

Description

–
Note: Image displayed is for white radiator.

Runtal electric baseboard radiators combine high outputs with low surface temperature. They may be used to heat the entire house for those with an electric heating system or offer supplemental or zoned heating for those with hydronic or warm air heating systems.

Specs

–
Length (Feet):

3'

BTU Output:

1500

Model:

EB3-120D

Color:

Cream White

Weight (lbs):

30 lbs

Wattage:

440

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the warranty with the Runtal electric baseboard heaters?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Dan, The Warranty would be for five years. Here is the warranty information for them: https://www.ecomfort.com/manuals/RuntalWarranty.pdf

Was this review helpful to you?

Q: Does this have a built in thermostat or do I need to buy one?

Asked by Justcooling 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This baseboard does not come standard with a thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy