Apply to be a TradeMaster!
5 ft 240V Electric Baseboard Radiator (Glacier Grey)

5 ft 240V Electric Baseboard Radiator (Glacier Grey)

Brand:
Runtal
SKU:
EB3-60-240D-9018
Rating:
(0)
Q&A:
(0)
5 ft 240V Electric Baseboard Radiator (Glacier Grey)
$941.17 each
Backorder
Backorder
Get it Mon, Feb 8 - Mon, Mar 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
2500 Max BTUs
Product Highlight: Length (Feet)
5' Length
Product Highlight: Wattage
733 Watts
Product Highlight: Color
White
Product Highlight: Finish
Glacier Grey

Description

–

This item is a 5 ft 240V Electric Baseboard Radiator (Glacier Grey) manufactured by Runtal.

Specs

–
Wattage:

733

Weight (lbs):

67 lbs

BTU Output:

2500

Color:

White

Finish:

Glacier Grey

Length (Feet):

5'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy