Apply to be a TradeMaster!
Main product image of 7 ft 208V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom
7 ft 208V Electric Baseboard Radiator
Magnifying glass
Hover image to zoom
$1,184.60 each
Backorder
Backorder
Get it Thu, Feb 4 - Thu, Mar 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
3500 Max BTUs
Product Highlight: Length (Feet)
7' Length
Product Highlight: Voltage
208V
Product Highlight: Wattage
1026 Watts
Product Highlight: Material
Welded Steel
Product Highlight: Color
White

Specs

–
Length (Feet):

7'

Application:

Electric Heating

Type:

Radiator

Voltage:

208V

BTU Output:

3500

Model:

EB3-208D

Material:

Welded Steel

Color:

White

Finish:

White

Weight (lbs):

70 lbs

Wattage:

1026

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy