Apply to be a TradeMaster!
8 ft 120V Electric Baseboard Radiator (Cream White)

8 ft 120V Electric Baseboard Radiator (Cream White)

Brand:
Runtal
SKU:
EB3-96-120D-9001
Rating:
(0)
Q&A:
(2)
8 ft 120V Electric Baseboard Radiator (Cream White)
$1,204.98 each
In Stock
In Stock
Get 4 Fri, Nov 20 - Tue, Nov 24

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
4000 Max BTUs
Product Highlight: Length (Feet)
8' Length
Product Highlight: Wattage
1172 Watts

Description

–

Runtal's Wall Mounted Electric baseboard offers a great heating choice for new builds as well as replacing existing wall mounted baseboards. Each baseboard features junction box connections at both ends which allow you to connect on either side, the bottom of the heater or at the rear of the baseboard heater.


Features:

  • Flat tube design
  • Welded steel one piece construction
  • Durable powder coated finish
  • 3 to 10 feet lengths
  • Aesthetically pleasing design
  • Variety of color finishes
  • Smart home capabilities that allow you to control your baseboard using your smartphone
  • Easy installation
  • No tripping hazard
  • Energy efficiency

Specs

–
Wattage:

1172

Length (Feet):

8'

Weight (lbs):

90 lbs

BTU Output:

4000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the warranty with the Runtal electric baseboard heaters?

Asked by Dan 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Dan, The Warranty would be for five years. Here is the warranty information for them: https://www.ecomfort.com/manuals/RuntalWarranty.pdf

Was this review helpful to you?

Q: Does this have a built in thermostat or do I need to buy one?

Asked by Justcooling 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This baseboard does not come standard with a thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy