Note: Piping connections must be specified when ordering. Please see Piping Options under Manuals.
Runtal's vertical panels are ideal for situations with limited floor space for radiators. runtal's vertical panels are available in heights from 20 inches to 29-1/2 feet in increments of 2 inches. Ten standard colors as well as an array of designer colors are available. These radiators provide heat where floor space is limited, and are ideal for entryways and kitchens.
| Application: | Heating |
|---|---|
| Height (Inches): | 24" |
| Width (Inches): | 11-1/2" |
| Depth: | 2" |
| Model: | HX28 |
| BTU Output: | 1120 |
| Color: | White |
| Type: | Radiator |
Yes, it is.