Apply to be a TradeMaster!
Main product image of 11.5" W x 28" H Vertical Panel Radiator
Magnifying glass
Hover image to zoom
11.5" W x 28" H Vertical Panel Radiator
Magnifying glass
Hover image to zoom
$758.51 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Fri, Feb 5 - Fri, Mar 5

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Width (Inches)
11-1/2" Width
Product Highlight: Height (Inches)
28" Height
Product Highlight: Depth
2" Depth
Product Highlight: Color
White

Description

–

Note: Piping connections must be specified when ordering. Please see Piping Options under Manuals.

Runtal's vertical panels are ideal for situations with limited floor space for radiators. runtal's vertical panels are available in heights from 20 inches to 29-1/2 feet in increments of 2 inches. Ten standard colors as well as an array of designer colors are available. These radiators provide heat where floor space is limited, and are ideal for entryways and kitchens.

Specs

–
Application:

Heating

Height (Inches):

28"

Width (Inches):

11-1/2"

Depth:

2"

Model:

HX28

Color:

White

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy