Apply to be a TradeMaster!
Main product image of 11.5" W x 30" H (2.5 ft) Vertical Panel Radiator (1680 BTU)
Magnifying glass
Hover image to zoom

11.5" W x 30" H (2.5 ft) Vertical Panel Radiator (1680 BTU)

Brand:
Runtal
SKU:
HX28-30
Rating:
(1)
Q&A:
(0)
11.5" W x 30" H (2.5 ft) Vertical Panel Radiator (1680 BTU)
Magnifying glass
Hover image to zoom
$758.51 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Width (Inches)
11-1/2" Width
Product Highlight: Height (Inches)
30" Height
Product Highlight: Depth
2" Depth
Product Highlight: BTU Output
1680 Max BTUs
Product Highlight: Color
White

Description

–

Note: Piping connections must be specified when ordering. Please see Piping Options under Manuals.

Runtal's vertical panels are ideal for situations with limited floor space for radiators. runtal's vertical panels are available in heights from 20 inches to 29-1/2 feet in increments of 2 inches. Ten standard colors as well as an array of designer colors are available. These radiators provide heat where floor space is limited, and are ideal for entryways and kitchens.

Specs

–
Application:

Heating

Height (Inches):

30"

Width (Inches):

11-1/2"

Depth:

2"

Model:

HX28

BTU Output:

1680

Color:

White

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

10x better than baseboard hydronic heater

I have these Rental horizontal and vertical wall mounted units in several rooms in my home, including sunroom, bathroom, bedroom. These units really provide a fast response, cozy, radiant heat in the rooms that I've installed them in. In my sunroom, for instance, I have a dedicated unit on a separate zone, and it has changed the way we use the room in the winter in a positive way. The Rental units have a very solid build and beautiful, durable finish.
Paul A.
Medford Lakes, NJ USA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy