Apply to be a TradeMaster!
Main product image of 30" x 46" Radia Hydronic White Towel Radiator (RTR-4630)
Magnifying glass
Hover image to zoom

30" x 46" Radia Hydronic White Towel Radiator (RTR-4630)

Brand:
Runtal
SKU:
RTR-4630
Rating:
(1)
Q&A:
(0)
30" x 46" Radia Hydronic White Towel Radiator (RTR-4630)
Magnifying glass
Hover image to zoom
$660.97 each
In Stock
In Stock
Get 3 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
46" Height
Product Highlight: Width (Inches)
30" Width
Product Highlight: BTU
4150
Product Highlight: Finish
Runtal White

Description

–
30" x 46" Radia Hydronic Towel Radiator (RTR-4630)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

46"

Width (Inches):

30"

Model:

Radia

BTU:

4150

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Ordered for a customer. Easy install ( if you rough it right) !
KD
Boston MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy