Apply to be a TradeMaster!
Main product image of Standard Angle Shut-Off Valve Set for All Models
Magnifying glass
Hover image to zoom

Standard Angle Shut-Off Valve Set for All Models

Brand:
Runtal
SKU:
VALVE-ANG-SET
Rating:
(9)
Q&A:
(1)
Standard Angle Shut-Off Valve Set for All Models
Magnifying glass
Hover image to zoom
$104.94 each
In Stock
In Stock
Get 105 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Nickel Plated Valve

Description

–
Valves are available in a nickel plated finish in straight, angle, and reverse angle pattern configurations. All valves are ½" NPT size (male threaded union X female threaded connection). Valves are used in pairs: either two shut-offs or a shut-off and a control valve with white thermostatic sensor.

Specs

–
Size:

1/2"

Material:

Nickel Plated Valve

Type:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Costly but really nice valves

I was really impressed by the valves - sleek and very high quality.
Engin
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Always get the right parts
Pino
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Built valves

These valves are very well built and worth the money
Adam
Carlstadt, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again through Supplyhouse

I'm very pleased with the radiators
Bob K
Toms River NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great companion for Runtal radiators

These are made to go with Runtal Radiators. Modern, functional and unobtrusive. Union fitting with male connector at the radiator and female at the piping connection. Perfect for the radiator. Using both allows for shutting off the radiator and removing via the Union connection in case painting behind the unit is desired. Not as cheap as a standard radiator valve but worth the additional cost for the look
HVAC Professor
New York City
9 years ago
Was this review helpful to you?

These are slick!

Small compact angle valves. We'll made. The handle on these is a hex/Allen key that is shipped with the valve. Don't lose it! There is a cap that screws on over where the hex key fits. That way it is concealed and looks very nice.
DIY-er
Pittsburgh
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Radiator Valve

This valve and union combination is perfect for use with radiators requiring NPT fittings. Made in Germany.
vtboiler
usa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Runtal valves

Great looking finished valve for panel radiators.
Joe the plumber
NYC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect solution for Runtal radiators

I bought these all brass, nickel plated valves for connecting up a RuntalUHX-4-72 Vertical Flat Panel Hot Water Radiator. The connections are 1/2" NPT male to the radiator and 1/2" NPT female to the water lines. These valves allow me to shut off the hot water supply and return lines so that the radiator can be removed by simply undoing the union connections. The valves are operated with the supplied hex key wrench once the protective caps are removed using an ordinary adjustable wrench. The price was a bit steep, but worth it, in my opinion, as it allows the radiator to be mounted flat to the wall with only 2" projection. Only the valve is exposed, making for a nice clean looking install.
DIY Smitty
Chicagoland
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a special tool needed to tighten the valve into the baseboard heater?

Asked by basement bill 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No special tools are required, the valves install using ordinary wrenches.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy