Apply to be a TradeMaster!
Main product image of 24" x 35" TW12 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom

24" x 35" TW12 Hydronic Omnipanel Towel Radiator (White)

Brand:
Runtal
SKU:
TW12-24
Rating:
(0)
Q&A:
(0)
24" x 35" TW12 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
$919.21 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
35" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: BTU
2880
Product Highlight: Finish
Runtal White

Description

–
24" x 35" TW12 Hydronic Omnipanel Towel Radiator

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.


Pull-Out Drying Rack must be purchased separately.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

35"

Width (Inches):

24"

Model:

TW12

BTU:

2880

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Standard Angle Shut-Off Valve Set for All Models
SKU: VALVE-ANG-SET
Runtal

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy