Apply to be a TradeMaster!
Main product image of 16" x 26" TW9 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom

16" x 26" TW9 Hydronic Omnipanel Towel Radiator (White)

Brand:
Runtal
SKU:
TW9-16
Rating:
(6)
Q&A:
(0)
16" x 26" TW9 Hydronic Omnipanel Towel Radiator (White)
Magnifying glass
Hover image to zoom
$701.05 each
In Stock
In Stock
Get 2 Thu, Oct 22
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
26" Height
Product Highlight: Width (Inches)
16" Width
Product Highlight: BTU
1600
Product Highlight: Finish
Runtal White

Description

–
16" x 26" TW9 Hydronic Omnipanel Towel Radiator

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Hydronic Radiator

Height (Inches):

26"

Width (Inches):

16"

Model:

TW9

BTU:

1600

Finish:

Runtal White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.83 out of 6 reviews
67% would recommend this product
3.83
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
17%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Ideal Bathroom Heater

The towel bar warmer is a great option for anyone looking to get away from the more traditional style of the older baseboard heaters while simultaneously making use of a cooler layout
Martin C
Medford, NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I'm very happy with this towel rack radiator. It heats up quickly and keeps towels warm and dry, which has made a noticeable difference in comfort—especially on colder days. The design is sleek and modern, blending nicely with the bathroom without taking up much space. Installation was straightforward, and it feels sturdy and well-made. Overall, it's both practical and stylish, and I'd highly recommend it to anyone looking to add warmth and convenience to their bathroom.
JJ
NYS
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

LOVE this product!

I purchased this model n 2015, eight years ago, and just went online to get details for a friend who wants to purchase one. I use it daily in cold months (Sept through May) in my upstate NY home and it looks as new as it did when I had it installed. I LOVE it - one of the best decisions I have made. Highly recommend this.
Eileen
Ithaca, New York
3 years ago
Was this review helpful to you?

Bad finish

I have one of these in a BR that I built 15 years ago. About 5 years in there started to be flaking paint followed by rust in the middle of the panels. Now it is to that there is flaking and rust all over. I need to remove it and refinish.
Dave from Philly
Philadelphia burbs
4 years ago
Was this review helpful to you?

Rust!

Product rusted at the welded joints on both radiators. Runtal refused to honor the warranty. Radiators rusted after 3 years.
noRuntal
Harrisburg, PA
4 years ago
Was this review helpful to you?

I would buy this product again and again!

This is the second Runtal towel warmer/heater I have purchased, and they are amazing! The heat is steady and great, you can throw a towel or robe over it to be warm and toasty when you get out of the shower, the low profile and clean, European lines make a great statement!
Bathroom Renovator
Cornwall, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy