Apply to be a TradeMaster!
Main product image of 11.5" W x 72" H  Vertical Flat Panel Radiator, 3,360 BTU
Magnifying glass
Hover image to zoom

11.5" W x 72" H Vertical Flat Panel Radiator, 3,360 BTU

Brand:
Runtal
SKU:
UHX-4-72
Rating:
(3)
Q&A:
(0)
11.5" W x 72" H  Vertical Flat Panel Radiator, 3,360 BTU
Magnifying glass
Hover image to zoom
$674.94 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU
3360
Product Highlight: Height (Inches)
72" Height
Product Highlight: Depth
2" Depth
Product Highlight: Color
White

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Runtal's Vertical Panels are ideal for situations where floor space is limited such as entryways and kitchens. They are often found mounted behind a door or on a column.

All stock vertical panels have bottom tappings allowing flexibility of supply and return.

Specs

–
BTU:

3360

Height (Inches):

72"

Depth:

2"

Color:

White

Application:

Heating

Type:

Radiator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again but do not really recommend it.

Looks great, but seams have rotted through on prior units after about ten years in two of the four existing radiators. Wish that it was made of cast iron rather than steel. I have now replaced all of the units.
lewg
North Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only if there was no other option

Quality was ok . No documentation came with the radiator and the Runtal web site had only a vague one page spec sheet. the wall mounting brackets have only fixed locations to hang the radiator so it's difficult to set to the water connections to match the bracket hanging location
papaj
St Paul, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handsome style, even heat

I've installed these for decades and they are my preferred style of radiant panel. Sturdy and substantial like cast iron but modern. A must if using a modulating boiler with outside temp setback.
JMC993
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy