The Day Savers – A National Tradesmen Day Contest
Main product image of 11.5" W x 72" H  Vertical Flat Panel Radiator, 3,360 BTU (Cream White)
Magnifying glass
Hover image to zoom

11.5" W x 72" H Vertical Flat Panel Radiator, 3,360 BTU (Cream White)

Brand:
Runtal
SKU:
UHX-4-72-9001
Rating:
(0)
Q&A:
(0)
11.5" W x 72" H  Vertical Flat Panel Radiator, 3,360 BTU (Cream White)
Magnifying glass
Hover image to zoom
$928.65 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: BTU
3360
Product Highlight: Height (Inches)
72" Height
Product Highlight: Depth
2" Depth
Product Highlight: Color
Cream White

Description

Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Note: Image displayed is for white baseboard.

Runtal's Vertical Panels are ideal for situations where floor space is limited such as entryways and kitchens. They are often found mounted behind a door or on a column.

All stock vertical panels have bottom tappings allowing flexibility of supply and return.

Specs

BTU:

3360

Height (Inches):

72"

Depth:

2"

Color:

Cream White

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy