Apply to be a TradeMaster!
Main product image of 17.2" W x 72" H Vertical Flat Panel Radiator, 5040 BTU
Magnifying glass
Hover image to zoom

17.2" W x 72" H Vertical Flat Panel Radiator, 5040 BTU

Brand:
Runtal
SKU:
UHX-6-72
Rating:
(5)
Q&A:
(0)
17.2" W x 72" H Vertical Flat Panel Radiator, 5040 BTU
Magnifying glass
Hover image to zoom
$945.87 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 3 Fri, Nov 20 - Tue, Nov 24

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 71.37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU
5040
Product Highlight: Height
72"
Product Highlight: Depth
2" Depth
Product Highlight: Color
White

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Runtal's Vertical Panels are ideal for situations where floor space is limited such as entryways and kitchens. They are often found mounted behind a door or on a column.

All stock vertical panels have bottom tappings allowing flexibility of supply and return.

Specs

–
BTU:

5040

Width:

17.2"

Height:

72"

Depth:

2"

Color:

White

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Attractive but difficult to bleed.

These are attractive radiators. Some of the manufacturing details are a bit rough (not noticeable except to the installer). Bleeding these is a headache, as with most vertical panel radiators of this sort: air gets trapped lower down in the fins causing an annoying trickling sound, even when the radiators were hot and seemingly bled. I had to tap the radiators with a rubber mallet, working my way up from the bottom in sequence, from fin to fin starting from the inlet valve, when the system was on and warm and with one shut off valve was closed, to get the air out.
Joe
Boston
11 months ago
Was this review helpful to you?

Yes as needed

Installed the very next day after it arrived .. with no problems..great turn around time on product.. and delivery updates were great!
Airdyne mechanical
Rancho Cucamonga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these and second room I replaced slant fin in.

Love these runtals. Second room I replaced baseboard in and will continue to slant fin with Runtal each time I redo a room. Works perfectly. Only difficulty on install is getting the air to bleed out these tall vertical panels. I did not have this problem on shorter towel holder style in bathroom. The vertical panel took 2 days and several time each day to bleed them. Finally we continuously patted the front bottom of the slats to get the air pockets to release. It was strange because they were hot through out each of the 6 slats. So even though there were air pockets they were completely working. The air did not release until we "patted" them. I goggled and saw a bunch of issues getting air out of vertical radiators in several brands. Patting worked. Now.... they are perfect!
TC
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality & Appearance

Wasn't sure that I was going to like the radiator... I was impressed with the quality and appearance of this unit and the heat transfer is excellent. Exceeds my expectations. Thank you.
Doug
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

It worked for me, nice and fast
Gatti
Milwaukee, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy