Apply to be a TradeMaster!
Main product image of 24" W x 36" H  Vertical Flat Panel Radiator, 3,360 BTU
Magnifying glass
Hover image to zoom

24" W x 36" H Vertical Flat Panel Radiator, 3,360 BTU

Brand:
Runtal
SKU:
UHX-8-36
Rating:
(0)
Q&A:
(0)
24" W x 36" H  Vertical Flat Panel Radiator, 3,360 BTU
Magnifying glass
Hover image to zoom
$849.52 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Feb 9 - Tue, Mar 9

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU
3360
Product Highlight: Height (Inches)
36" Height
Product Highlight: Depth
2" Depth
Product Highlight: Color
White

Description

–

24" W x 36" H Vertical Flat Panel Radiator, 3,360 BTU

Specs

–
BTU:

3360

Height (Inches):

36"

Depth:

2"

Color:

White

Application:

Heating

Type:

Radiator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy