Apply to be a TradeMaster!
Main product image of Chrome Plated Union-Shutoff Valve Set for All Models
Magnifying glass
Hover image to zoom

Chrome Plated Union-Shutoff Valve Set for All Models

Brand:
Runtal
SKU:
VALVE-PC-SET
Rating:
(2)
Q&A:
(1)
Chrome Plated Union-Shutoff Valve Set for All Models
Magnifying glass
Hover image to zoom
$140.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated

Description

–
The Pipe Cover Shut-Off Valve is a chrome plated shut-off/ union ball valve, suitable for exposed installation, or installation inside Runtal's vertical trim covers (PC-3 and PC-10). The valve is available in 1/2" NPT male thread X 1/2" sweat connection. Valves are used in pairs.

NOTE: No Covers Come with the Valves. PC-3 and PC-10 are sold separately.

Specs

–
Size:

1/2"

Material:

Chrome Plated

Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" NPT - Manual Air Vent
SKU: NPT-MV
Runtal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product again

Easy install really adds function to rental heater
Ken R
Farmington,Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll buy more when I replumb other Runtal rads

Simple to sweat and install even for the homeowner, such as myself. Ordering and delivery was seamless and transparent. Good service all the way around.
Tom
Washington, DC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does a pc valve set for rental Valves come in 1/2 female instead of 1/2 sweat?

Asked by Tman 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The PC valves only come in copper sweat. For an alternative with female threads, please see SKU: VALVE-ST-SET - https://www.supplyhouse.com/Runtal-VALVE-ST-SET-Standard-Straight-Shut-Off-Valve-Set-for-All-Models

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy