Apply to be a TradeMaster!
Main product image of 1/8" NPT - Manual Air Vent
Magnifying glass
Hover image to zoom

1/8" NPT - Manual Air Vent

Brand:
Runtal
SKU:
NPT-MV
Rating:
(2)
Q&A:
(0)
1/8" NPT - Manual Air Vent
Magnifying glass
Hover image to zoom
$16.71 each
In Stock
In Stock
Get 25 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated
Product Highlight: Size
1/8"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Please Note: The new vents does not have an O-ring. It still needs to be installed with tape or dope, just like the old style.

The chrome plated NPT-MV is the standard air vent available from Runtal.

Specs

–
Material:

Chrome Plated

Type:

Valve

Size:

1/8"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Vertical Cover for all models (White)
SKU: PC-3
Runtal

Product Reviews

1.5 out of 2 reviews
1.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
50%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No

Had issues with every one we installed for a commercial installation. Not on the threads but water passing after the vent was closed. System was flushed and cleaned prior to introducing water to the runtals
Smoke
Princeton NJ
1 years ago
Was this review helpful to you?

Difficult to use

So this vents the air from a runtal radiator. It's difficult to vent air without partially unthreatening the vent from the rad. I wouldn't recommend this but I don't think there is an option. I wish there was a better option. Maybe there is a hygroscopic auto vent I could use instead.
David
Washington DC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy