Apply to be a TradeMaster!
Main product image of 3/4" Polyester Screened Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom

3/4" Polyester Screened Spin-Down Filter System (100 Mesh)

Brand:
Rusco
SKU:
3/4-100-F
Rating:
(4)
Q&A:
(0)
3/4" Polyester Screened Spin-Down Filter System (100 Mesh)
Magnifying glass
Hover image to zoom
$62.76 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
11-3/8"
Product Highlight: Diameter (Inches)
7-1/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
FPT Connection

Description

–

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 11-3/8”L x 7-1/4”W
  • Port size: 3/4” FPT

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Point of Use

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

25

Micron Rating:

152

Mesh Size:

100

Height:

11-3/8"

Diameter (Inches):

7-1/4"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

3/4"

Connection Type:

FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM075-DZR
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

The best

Would not use anything but
Brad
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, USA made solution

My house is on a well and the hose bibs are plumbed pre-softener and whole house filtration. After clogging a few hose nozzles With sediment from the well Id had enough. I'm using a larger Rusco spin down filter on the house and have been happy with its performance so I decided to purchase a smaller model to filter the sediment from my hose bib feed. It's working exactly as intended.
JG
Homer Glen, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy and service

I've made several purchases from Supply House during the past month. The shipments arrived on time and in good shape. Supply House prices are fair and they seem to have a great selection of merchandice. I would not hesitate to order most anything from them in the future. Thanks Supply House!
Tom
Webser, KY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again.

Works excellent for removing the sediment from the water supply system.
Bettis
Rising Sun, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy