Shop Klein Tools Limited Time Promotion
Main product image of 1" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
Magnifying glass
Hover image to zoom

1" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)

Brand:
Rusco
SKU:
FS1-100
Rating:
(12)
Q&A:
(0)
1" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
Magnifying glass
Hover image to zoom
$13.88 each
In Stock
In Stock
Get 38 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyester
Product Highlight: Height
11-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
1"

Description

–

Sediment Filters are highly flexible filters designed to be utilized in a wide variety of applications. From household well water systems, geothermal heating, or lawn and turf, all the way to factories, livestock feeding systems, or advanced liquid cooling systems, Rusco's Spin-Down® has been providing the industry leading sediment filtration solution since 1977.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 11-3/8”L x 5”W
  • Port size: 1” slip

Specs

–
Product Type:

Replacement Filter

Application:

Point of Entry

Point of Use

Type:

Sediment

Filter Type:

Spin-Down

Material:

Polyester

Flow Rate (GPM):

25

Micron Rating:

152

Mesh Size:

100

Height:

11-3/8"

Diameter (Inches):

5"

Max Pressure (PSI):

150

Max Water Temp (°F):

75°F

Inlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Spin-Down Polyester Replacement Sediment Filter (100 Mesh)
SKU: FS1-1/2-100
Rusco

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

I will buy this product again

Delivery is very fast,price is reasonable.
radonda
Montana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - a little expensive

I not only use this product at my home, I recommend and I stall above ground filters to all of my customers that use reclaimed water.
The Irrigation Guy Everyone Recommends
Central, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have to buy this product again!

Fits my housing perfectly!Very fast delivery.
RonB
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again and HAVE!!!!

We had this product installed probably 10 years ago - and had always bought from a local contact. But about 3 years ago, the local contact could not get the product so we searched online and found you. The price was so much cheaper and we usually try to buy a years worth of product at a time. The local contact had told my husband to clean the filters, but they never worked as well after they were cleaned. And it's so much easier and cheaper to just buy new filters.
Marilee
Council Bluffs, Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Exactly as promised and quick delivery too.
Ken
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly the right part and better price

My order arrived fast. It was exactly the filter I needed to get my well up and running again. Local supplier is difficult to shop with due to limited stock, limited hours, inconvenient location, and more pricy. Plus they are kind of rude to women. This was delivered right to my door, quickly, and I could order plenty of extras all without mansplaining.
Farm girl
Taylors Falls, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and fast delivery!!

Exact replacement for my old filter. Popped it in and it worked right away. 10 minute job. So easy.
Rich
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product again

Fast delivery,fits perfect,no leaks
Ron B
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water filter

Perfect replacement, fast service and good price.
Jay
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly as ordered and fast delivery
James
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy