Shop Resideo Sale
Main product image of 3/4" Hot Water Sediment Trapper Filter System (200 Mesh)
Magnifying glass
Hover image to zoom

3/4" Hot Water Sediment Trapper Filter System (200 Mesh)

Brand:
Rusco
SKU:
3/4-200ST-HT-F
Rating:
(11)
Q&A:
(1)
3/4" Hot Water Sediment Trapper Filter System (200 Mesh)
Magnifying glass
Hover image to zoom
$118.53 each
In Stock
In Stock
Get 18 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Height
14-3/8"
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
3/4"
Product Highlight: Connection Type
FPT Connection

Description

–
The Rusco Hot Water Sediment Trapper Filter System can operate with water up to 200º F because of the glass filled polypropylene head that comes with female threads with a stainless steel reinforcing ring over the inlet/outlet. The filter screens are also a durable stainless steel, as well as a chemically resistant and heat resistant filter cover.

The Rusco Hot Water filter systems utilize centrifugal separation technology to filter particulates from the water, which is clearly visible through the clear filter cover. The lower bowl of the filter cover is able to capture larger sediment or particulates. The stainless steels screens can also be easily cleaned and reused over and over again.

Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Max Temperature: 200°F (93°C) @ 40 PSI
  • Dimensions: 14-3/8”L x 5”W
  • Port size: 3/4” FPT

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Point of Entry

Type:

Sediment

Hot Water

Filter Type:

Trapper

Material:

Thermoplastic

Flow Rate (GPM):

25

Micron Rating:

152

Mesh Size:

200

Height:

14-3/8"

Diameter (Inches):

5"

Reduction Claim:

Sediment

Max Pressure (PSI):

150

Max Water Temp (°F):

200°F

Inlet Size:

3/4"

Connection Type:

FPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.64 out of 11 reviews
89% would recommend this product
4.64
out of 11 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Working as Intended

I used this to keep sediment from my older Indirect hot water heater from continuing to clog the fixtures in our house. Within days of Installation we started to see the sediment the filter was catching. I installed with threaded fittings directly to unit to go to pex supply lines. I really like the clear assembly to see it working and have knowledge of when to flush the filter. Not sure about the longevity just yet as this is a new install. Overall I'm very happy with the product.
VS

Most Liked Negative Review

How long will it last?

Purchased 1/20/23. Been in use 3 years. Traps sediment as advertised. However, the plastic/poly/whatever material used to make the body and filter housing is disingrating. First noticed it in the inside of the black filter body. Was cleaning it with a rag wrapped around a finger and a piece broke off where the filter slides up into the body. Today went to clean the filter and the filter is completely falling apart allowing sediment and pieces of the the filter to get into the water system. I'm using this on the hot water side of the water heater. I'm also on city/rural treated water, not well water. Not impressed. Not leaking yet, but assuming it's going to be totally trash eventually. Trying to find another filter.
Showing 1-10 of 11 reviews

I would buy this product again

Great product😊
Letty
Houston
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working as Intended

I used this to keep sediment from my older Indirect hot water heater from continuing to clog the fixtures in our house. Within days of Installation we started to see the sediment the filter was catching. I installed with threaded fittings directly to unit to go to pex supply lines. I really like the clear assembly to see it working and have knowledge of when to flush the filter. Not sure about the longevity just yet as this is a new install. Overall I'm very happy with the product.
Todd H
Montana
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How long will it last?

Purchased 1/20/23. Been in use 3 years. Traps sediment as advertised. However, the plastic/poly/whatever material used to make the body and filter housing is disingrating. First noticed it in the inside of the black filter body. Was cleaning it with a rag wrapped around a finger and a piece broke off where the filter slides up into the body. Today went to clean the filter and the filter is completely falling apart allowing sediment and pieces of the the filter to get into the water system. I'm using this on the hot water side of the water heater. I'm also on city/rural treated water, not well water. Not impressed. Not leaking yet, but assuming it's going to be totally trash eventually. Trying to find another filter.
188mule
Usa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Works as advertised, keeps sedimate from the hot water heater from clogging up shower screens.
N
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lots of plastic but does its job.

Installed in hot water line from conventional gas water heater. Aids in showing any sediment coming from heater and drains quickly. Bowl is yellow (as shown) but looks old. Drain and nipple are also plastic but work and are watertight.
Stan
Springfield, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hassle free replacement

The first filter i got , would not stop leaking, I was able to get a hassle free replacement in a timely fashion
SAK
Lansing, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the 2nd one I bought.

This filter was exactly what I expected. I live on a well and the one I bought for the house works very well so I bought a second one for the shop.
tom
wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works very well,I would, and did buy again

Works awesome on heavy sediment in water, love it.
Mike
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes !

Works great!
Nate
Kalamazoo mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am buying this again

Great filter for hydronic hot water loops. The box has teflon tape in it. I knew better and used it. Both joints had a small drip during pressure test. Took the joints apart and used my normal tape like I should have and had no issues. A must have for any hot water heating loop that you want to properly treat.
Indytuck
Indianapolis
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be installed horizontally or does it need to be vertical?

Asked by Howard 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Howard! Rusco recommends this to be installed in the vertical position with the purge outlet pointing down whenever possible.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy