Apply to be a TradeMaster!
Main product image of 1733 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)
Magnifying glass
Hover image to zoom

1733 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)

SKU:
1733
Rating:
(1)
Q&A:
(0)
1733 Pump Sentry Backup Auxiliary Power System (Supports up to 3/4 HP Pumps)
Magnifying glass
Hover image to zoom
$1,002.23 each
In Stock
In Stock
Get 18 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
Up to 3/4 HP
Product Highlight: Voltage
120v
Product Highlight: Mount
Surface, Wall
Product Highlight: Wattage
1800 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–

Note: BATTERY SOLD SEPARATELY


1733 is a powerful backup designed for use with sewage ejector pumps and may also be used with sump pumps. It is among the most advanced and reliable emergency battery backup systems within its size class. It interfaces between a pump and its AC wall outlet. When AC utility power is present, the 1733 charges one or more batteries. While channeling power from the wall outlet to the pump it monitors the wall outlet for power outage detection. At the moment utility power fails, the 1733 substitutes its own generated AC power necessary for pump operation by converting energy from the battery. When utility power is restored, the 1733 automatically switches the pump back to the AC wall outlet's power. At the same time the 1733 resumes the charging of the battery to return it to full capacity in preparation for the next power failure.


General Application:

  • To determine compatibility with pump: User should verify that steady state pump current does not exceed 15A
  • Additional Deepcycle Marine Battery Required - Sold Separately

Features

  • Rugged Aluminum Housing
  • Power Output Indicator
  • Clean Sine Wave Output
  • Battery Charge State Indicators
  • Replace Battery Indicator
  • 42A Start Current Capacity (3 seconds)
  • Low battery audible alarm
  • Battery Cables Included
  • Compact Size
  • Can be mounted on wall or placed on flat surface
  • 2 year Factory Warranty
  • Made and Serviced in the USA

Advantages

  • Operates Most AC Within a 15A Rating
  • Instant Automatic Power Transfer
  • Supports Full Pump Capacity
  • Does Not Occupy Sump Pit Space
  • Easy Installation
  • Silent and Clean Operation
  • Monitors Battery and Power Line
  • 10 year life expectancy

Pump Compatibility

Operates conventional submersible sump pumps rated up to 1/2 Hp. and high efficiency types rated up to 3/4 Hp. and not exceeding a maximum of 15A during continuous operation. Compatible with models manufactured by:

  • Zoeller
  • Flowtec
  • Hydromatic
  • Wayne
  • Tecumseh
  • Stevens

Specs

–
Horse Power:

Up to 3/4

Voltage:

120v

Mount:

Surface

Wall

Batteries Included:

0

Wattage:

1800

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sentry Backup Auxillary

Haven't had to use it yet (thank goodness) so really cant form an opinion on the product but I can say I am impressed with how fast you guys delivered it.
Brian
Illinois
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy