Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
S&P Ventilation Fans
Premium Choice Ventilation Fan - Ceiling Mount Bathroom Fan, 4" or 6" Duct (120V, 850 RPM, 36W)
Brand:
S&P
SKU:
PC110X
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PC110X has been discontinued
Discontinued November 7, 2019
This product has been discontinued.
MANUALS (5)
Submittal Sheet
Brochure
Install Instructions
Wiring Guide
Competitive Cross Reference
Submittal Sheet
Brochure
Install Instructions
Wiring Guide
Competitive Cross Reference
Direct Replacement:
Premium Choice XP (PCXP) Ventilation Fan - Ceiling Mount Bathroom Fan, 4" or 6" Duct (120 CFM, 120V, 930 RPM)
Brand:
S&P
SKU:
PC110XP
(0)
Order by
today
, receive 4 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
110/93 CFM
4", 6"
850 RPM
Description
–
Features:
Extremely quiet operation <0.3 to 1.1 Sones
80-150 CFM
Motors operate with the lowest heat build up for long life even when run continuously - 5 year warranty
Features both 4 and 6” duct connectors
Built-in backdraft damper
Robust steel housing
Internal electrical wiring box
Attractive, sturdy grille
Thermally protected motor
ETL Listed
HVI Certified
AMCA Air and Sound Certified
ENERGY STAR qualified
Specifications:
CFM @ 0.1/0.25" SP: 110/93
Sones: 0.6
Watts: 36
Energy Efficiency (CFMs/Watts): 3.2
Amps: .30
ENERGY STAR Qualified: Yes
Duct Connector Diameter (in): 6"
Grille Size (in): 13" x 14"
Dimensions (w x d x h) (in): 11-3/8" x 10-1/2" x 7-5/8"
Unit Wgt.(lbs): 9
Static Pressure (in W.G.): 0.1/0.25
Power (V/Hz): 120/60
Hide Description
Specs
–
Air Flow Capacity (CFM):
110/93
Duct Size:
4"
6"
RPM:
850
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video