Apply to be a TradeMaster!
Main product image of 4" Inline Radon Mitigation Fan (91W, 120V, 0.77A)
Magnifying glass
Hover image to zoom

4" Inline Radon Mitigation Fan (91W, 120V, 0.77A)

Brand:
S&P
SKU:
PRF-100
Rating:
(7)
Q&A:
(0)
4" Inline Radon Mitigation Fan (91W, 120V, 0.77A)
Magnifying glass
Hover image to zoom
$249.73 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
91 Watts
Product Highlight: Amperage
0.77 Amps

Description

–
Features:
  • Duct lips sized for easy fit of Fernco couplings typically used in radon mitigation applications
  • Fully sealed, high quality plastic housing
  • Large, easily accessible, watertight electrical box for unobstructed wiring process.
  • Easily mount on duct pipe or use heavy-duty metal mounting bracket (sold separately)
  • Thermal overload protection
  • HVI Certified Performance (pending)
  • cETLus certified
  • 5-year warranty

Specs

–
Duct Size:

4"

Voltage:

120v

Wattage:

91

Amperage:

0.77

Housing Material:

Plastic

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good product

I started with buying one of these for radon mitigation at my house. I have since bought two more, one for my shop and one for a rental property. Reasonably priced, quiet, works as it should.
Ron
Upstate New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Extraordinary fast shipping!!
Char
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product

Easy install once you buy the correct rubber boots to adapt to your exhaust pipe. A little noisy, but installed in the basement.
Jonh
Cape Neddick, ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

The fan is easy to install when replacing existing. The fan works great. The u tube manometer showed excellent pressure immediately. The fan was delivered lightning quick- next day. Very pleased.
Pete
Voorheesville ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

The couplings are a challenge to get on, but once you slip them on with some soap water all is well. Suction is strong & unit is quiet.
Wojo
Somerset, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works but noisy

The radon fan installation instructions were lacking and it makes more noise than I expected, but it has lowered the radon levels significantly.
Craig
Rochdale, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Chose this because of its warranty

I purchase this to replace a failed fan. And if you're doing some research the most popular fans do not honor warranties when done without a professional. I reached out to the manufacturer to ask about their warranty, and they will honor it even if a non-professional installs it.
Average Alex
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy