Apply to be a TradeMaster!
Main product image of TD-SILENT 5" Mixed Flow Duct Fan (120V, 2500 RPM, 36W)
Magnifying glass
Hover image to zoom

TD-SILENT 5" Mixed Flow Duct Fan (120V, 2500 RPM, 36W)

Brand:
S&P
SKU:
TD-125XS
Rating:
(0)
Q&A:
(0)
TD-SILENT 5" Mixed Flow Duct Fan (120V, 2500 RPM, 36W)
Magnifying glass
Hover image to zoom
$293.34 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
143 CFM
Product Highlight: Duct Size
5"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2500 RPM
Product Highlight: Amperage
0.29 Amps

Description

–
Single-phase, 120V 60Hz, shaded pole induction asynchronous motor in die cast aluminum. All motors include direct single speed connection and are also suitable for voltage speed control.

Features:
  • Class l electrical insulation
  • IP 44 Protection
  • Class B Motor Insulation
  • Safety auto reset Thermal Overload Protection (fuse type)
  • Self-lubricating sleeve bearings.
  • Suitable for working airstreams up to 104° F (40°C).

Specs

–
Duct Size:

5"

Voltage:

120v

RPM:

2500

Air Flow Capacity (CFM):

143

Max. Watts:

36

Bearings:

Ball

Amperage:

0.29

Housing Material:

Thermoplastic

Warranty:

5 Year Limited

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy