Apply to be a TradeMaster!
Main product image of TD-SILENT 6" Mixed Flow Duct Fan (120V, 2700 RPM, 65W)
Magnifying glass
Hover image to zoom

TD-SILENT 6" Mixed Flow Duct Fan (120V, 2700 RPM, 65W)

Brand:
S&P
SKU:
TD-150S
Rating:
(1)
Q&A:
(0)
TD-SILENT 6" Mixed Flow Duct Fan (120V, 2700 RPM, 65W)
Magnifying glass
Hover image to zoom
$344.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
333 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2700 RPM
Product Highlight: Amperage
0.54 Amps

Description

–
Duct Fan, In-Line, One Speed Mixed Flow, Fits Duct Dia. (In.) 6, Inlet and Outlet Dia. (In.) 6, CFM @ 0.000-In. SP 333/239, CFM @ 0.125-In. SP 315/209, Max. Inlet Temp. (Deg. F) 140, Voltage 120, 60 Hz, 1 Phase, Max. Amps .54, Max. Wattage 65, Motor RPM 2700/2000, Motor Enclosure Totally Enclosed, Bearing Type Ball, Housing Dia. (In.) 8-11/16, Length (In.) 10-13/16, Height (In.) 8-11/16, Depth (In.) 19-1/16, Flange Width (In.) 1-1/12, Speed Control Yes, Housing Material Thermoplastic.

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Includes: Mounting Bracket
  • Phase: 1
  • Voltage: 120V
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • Number of Speeds: 1
  • Speed Control: Yes
  • Housing Finish: Off White
  • CFM @ 0.000-In. SP: 333/239
  • CFM @ 0.125-In. SP: 315/209
  • CFM @ 0.250-In. SP: 286/181
  • CFM @ 0.375-In. SP: 271/154
  • CFM @ 0.500-In. SP: 257/120
  • CFM @ 0.750-In. SP: 178/62
  • CFM @ 1.000-In. SP: 77/0
  • Max. Amps: 0.54
  • Max. Wattage: 65
  • Motor RPM: 2700/2000
  • Housing Material: Thermoplastic
  • Fits Duct Dia.: 6"
  • Flange Width: 1-1/12"
  • Standards: UL, HVI
  • Green Certification or Other Recognition: ENERGY STAR Rated
  • Width: 19-1/16"
  • Height: 8-11/16"
  • Max. Inlet Temp.: 140 Degrees F
  • Housing Dia.: 8-11/16"
  • Length: 10-13/16"
  • Inlet and Outlet Dia.: 6"

Specs

–
Duct Size:

6"

Voltage:

120v

RPM:

2700

Air Flow Capacity (CFM):

333

Max. Watts:

65

Bearings:

Ball

Amperage:

0.54

Housing Material:

Thermoplastic

Warranty:

5 Year Limited

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

TD-SILENT 5" Mixed Flow Duct Fan (120V, 2500 RPM, 36W)
SKU: TD-125XS
S&P

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

I am using this as an in line rigid duct booster fan to improve air flow to a third story room that is under-registered and has a 15 foot cathedral ceiling. The fan is even more effective than I anticipated. The manufacturer has been very helpful providing technical support. It is a great product!
Sandor
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy