Apply to be a TradeMaster!
Main product image of TD-MIXVENT 6" Mixed Flow Duct Fan (120V, 2289 RPM, 65W)
Magnifying glass
Hover image to zoom

TD-MIXVENT 6" Mixed Flow Duct Fan (120V, 2289 RPM, 65W)

Brand:
S&P
SKU:
TD-150
Rating:
(8)
Q&A:
(1)
TD-MIXVENT 6" Mixed Flow Duct Fan (120V, 2289 RPM, 65W)
Magnifying glass
Hover image to zoom
$196.01 each
In Stock
In Stock
Get 32 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
293 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2289 RPM
Product Highlight: Amperage
0.54 Amps

Description

–
Duct Fan, In-Line, 1 Speed Mixed Flow, Fits Duct Dia 6 In, CFM @ 0.000-In SP 293/218, CFM @ 0.125-In SP 273/193, Max Inlet Temp 104 Deg F, Voltage 120, 60 Hz, Single Phase, Max Amps 0.54, Bearing Type Ball, Housing Dia 7 7/8 In, Length 8 3/8 In, Mounting Position Horizontal or Vertical, Includes Mounting Bracket.

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Includes: Mounting Bracket
  • Phase: 1
  • Voltage: 120V
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • Number of Speeds: 1
  • Speed Control: Mfr. No. 48C172
  • CFM @ 0.000-In. SP: 293/218
  • CFM @ 0.125-In. SP: 273/193
  • CFM @ 0.250-In. SP: 250/163
  • CFM @ 0.375-In. SP: 227/128
  • CFM @ 0.500-In. SP: 206/105
  • CFM @ 0.750-In. SP: 131/24
  • CFM @ 1.000-In. SP: 35
  • Max. Amps: 0.54
  • Max. Wattage: 65/54
  • Motor HP: 1/10
  • Motor RPM: 2300/1700
  • Housing Material: Thermoplastic
  • Fits Duct Dia.: 6"
  • Flange Width: 1-1/8"
  • Standards: C-UL-US
  • Max. Inlet Temp.: 104 Degrees F
  • Housing Dia.: 7-7/8"
  • Length: 8-3/8"
  • Inlet and Outlet Dia.: 5-7/8"

Specs

–
Duct Size:

6"

Voltage:

120v

RPM:

2289

Air Flow Capacity (CFM):

293

Max. Watts:

65

Bearings:

Ball

Amperage:

0.54

Housing Material:

Thermoplastic

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WC Series Variable Speed Control with On/Off Switch (5A)
SKU: WC15
Fantech

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.75 out of 8 reviews
88% would recommend this product
4.75
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Solid product. Good quality and mounting is easy

We've installed roughly 20 of these over the last five years and haven't had any problems with any of them. Good mounting bracket that makes it easy to install. Very quiet operation and no vibration when installed correctly. Excellent flow
QFI
Greenville SC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality and easy mounting.

We've installed about a dozen of these for bathroom vent fans and so far no problems. Very quiet operation and good flow. Easy mounting. We prefer mounting these over the Panasonic and Broan in line fan models, but so far we haven't had any failures any of these three manufacturers that have been in service for 5+ years now.
SkiNXS
Greenville, SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

great item.
Ernie
San Diego, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

We used it as a blower on a ventilation pipe.
Ernie
San Diego, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, on time delivery.

Quality Product ,easy ordering and fast shipping
David@JacksAC
Longview Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great airflow but too noisy

great airflow but too noisy
Attilio
St Louis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for existing unit

Quiet operation, moves air into bathroom furthest from furnace.
Don
Rockford,il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering more of these

We use these as gasper fans to pull hot air off a high bay and duct it to floor level. These move a lot of air without the noise associated with cheaper in line fans.
Tj
Port Clinton Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can i use this fan for a gas range hood

Asked by bob 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob. Yes, this can be used in a domestic range hood exhaust application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy