Apply to be a TradeMaster!
Main product image of TD-MIXVENT 4" Mixed Flow Duct Fan (120V, 2516 RPM, 26W)
Magnifying glass
Hover image to zoom

TD-MIXVENT 4" Mixed Flow Duct Fan (120V, 2516 RPM, 26W)

Brand:
S&P
SKU:
TD-100
Rating:
(12)
Q&A:
(0)
TD-MIXVENT 4" Mixed Flow Duct Fan (120V, 2516 RPM, 26W)
Magnifying glass
Hover image to zoom
$109.58 each
In Stock
In Stock
Get 41 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
101 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
2516 RPM
Product Highlight: Amperage
0.45 Amps

Description

–
Duct Fan, In-Line, 2 Speed Mixed Flow, Fits Duct Dia. (In.) 4, Inlet and Outlet Dia. (In.) 3-7/8, CFM @ 0.000-In. SP 101/97, CFM @ 0.125-In. SP 85/81, Max. Inlet Temp. (Deg. F) 104, Voltage 120, 60 Hz, 1 Phase, Max. Amps 0.45, Max. Wattage 26, Motor HP 1/25, Motor RPM 2516, Motor Enclosure Totally Enclosed, Bearing Type Ball, Housing Dia. (In.) 5-7/16, Length (In.) 9-1/8, Flange Width (In.) 1, Speed Control 1DGV1, Housing Material Thermoplastic, Mounting Position Horizontal or Vertical.

Features:
  • Hz: 60
  • Bearing Type: Ball
  • Mounting Position: Horizontal or Vertical
  • Phase: 1
  • Motor Enclosure: Totally Enclosed
  • Item: Mixed Flow Duct Fan
  • Includes: Mounting Bracket
  • Number of Speeds: 1
  • CFM @ 0.000-In. SP: 101/97
  • CFM @ 0.125-In. SP: 85/81
  • CFM @ 0.250-In. SP: 57/51
  • CFM @ 0.375-In. SP: 19/16
  • Max. Amps: 0.45
  • Max. Wattage: 26/23
  • Motor HP: 1/25
  • Motor RPM: 2500/2450
  • Housing Material: Thermoplastic
  • Fits Duct Dia.: 4"
  • Flange Width: 1"
  • Standards: C-UL-US
  • Max. Inlet Temp.: 104 Degrees F
  • Housing Dia.: 5-7/16"
  • Length: 9-1/8"
  • Inlet and Outlet Dia.: 3-7/8"

Specs

–
Duct Size:

4"

Voltage:

120v

RPM:

2516

Air Flow Capacity (CFM):

101

Max. Watts:

26

Bearings:

Ball

Amperage:

0.45

Housing Material:

Thermoplastic

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MGE Series Adjustable Metal Exhaust Grille w/ Metal Mounting Collar for 4" Duct
SKU: MGE4
Fantech

Product Reviews

4.5 out of 12 reviews
92% would recommend this product
4.5
out of 12 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
17%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Good design

Love the clamp together design for easy servicing. Was a bit disappointed that the service module was joined to the inlet&outlet with zip ties. Wired it up on the bench to make sure it worked. Kinda wish I'd ordered the larger middle....not sure it was flow enough for my bathroom vent....but I was matching hose diameter more than flow requirements.
VS

Most Liked Negative Review

I wouldn't buy this again

The company I work for ordered this fan for me . It didn't have enough cfm to do the job . I called this company for a more cfm flow fan . They were absolutely no hellp . So I ordered another fan like it before I found a 150 cfm fan on the internet . It's aggravating to buy three fans before I found the right one .
Showing 1-10 of 12 reviews

have used one for the last 15yrs

Bought for use in venting b-room and lasted about 15 years and had a spare on hand to replace, ordered new one for the same purpose, a replacement in case. Worked very well and never a issue till in didn't;t any longer !!!!
R.J.
mid Mi.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

Supply House was helpful and acted quickly to honor the warrantied item.
Happy Customer
AZ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Installed in Bathroom well in attic space. Simple easy installation
Philip
Andover MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice

this fan is easy to adapt to different situations and mounting possibilities.
sparky
masschusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I wouldn't buy this again

The company I work for ordered this fan for me . It didn't have enough cfm to do the job . I called this company for a more cfm flow fan . They were absolutely no hellp . So I ordered another fan like it before I found a 150 cfm fan on the internet . It's aggravating to buy three fans before I found the right one .
Aggravating ordeal
Columbia, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good design

Love the clamp together design for easy servicing. Was a bit disappointed that the service module was joined to the inlet&outlet with zip ties. Wired it up on the bench to make sure it worked. Kinda wish I'd ordered the larger middle....not sure it was flow enough for my bathroom vent....but I was matching hose diameter more than flow requirements.
Homeowner
Amarillo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again.

Conditioned crawl space fan. Perfect replacement. Fast shipping.
SG
Caldwell ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great price and quick delivery! Product matched perfect and easy install.
JR
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

assume inline blower

is a great inline addition and its quite
fixer
Cleveland Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this product again

I used this fan in a fresh air application, bring outside air in. I purchased a second fan to use as intended taking smelly air out...
DRV
Anacortes WA
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy