Apply to be a TradeMaster!
Main product image of Total Recovery Premium Energy Recovery Ventilator w/ Line Cord (30-225 CFM)
Magnifying glass
Hover image to zoom

Total Recovery Premium Energy Recovery Ventilator w/ Line Cord (30-225 CFM)

Brand:
S&P
SKU:
TRE200
Rating:
(0)
Q&A:
(0)
Total Recovery Premium Energy Recovery Ventilator w/ Line Cord (30-225 CFM)
Magnifying glass
Hover image to zoom
$1,933.33 each
In Stock
In Stock
Get 2 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 44.32 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
225 CFM

Description

–

Total Recovery Premium, TRe, is the latest edition to S&P USA's line of Energy Recovery Ventilators. TRe can be used in any orientation and features an EC motor for great energy efficiency. Utilize TRe for any residential or light commercial project by individually balancing each airstream to account for variations of duct run lengths.


Product Features

  • More efficient EC motor
  • Speed controllable high-speed boost mode
  • Low voltage percentage timer and point of use controls
  • Individual airstream balancing capability
  • Integral test ports
  • Suitable for residential and light commercial applications
  • Can be mounted in any orientation
  • MERV 13 filters are available
  • HVI Certified
  • cETLus Listed
  • Ecowatt
  • This product meets the requirements of Buy American (2009) and Build America, Buy America (BABA), as part of IIJA (2022).
  • 10-year core and 5-year unit warranty

Specs

–
Air Flow Capacity (CFM):

225

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy