Apply to be a TradeMaster!
Main product image of 300-AL Backflow Enclosure w/ 500W HCHS500-120 Slab Mount Heater (Less Heat)
Magnifying glass
Hover image to zoom

300-AL Backflow Enclosure w/ 500W HCHS500-120 Slab Mount Heater (Less Heat)

SKU:
300-AL-LH
Rating:
(0)
Q&A:
(0)
300-AL Backflow Enclosure w/ 500W HCHS500-120 Slab Mount Heater (Less Heat)
Magnifying glass
Hover image to zoom
$4,828.46 each
Backorder
Backorder
Get it Fri, Oct 30 - Wed, Dec 2

Lift Gate

–
This product weighs 168 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Height (Inches)
38" Height
Product Highlight: Width (Inches)
22" Width
Product Highlight: Length (Inches)
72" Length

Description

–
The 300-AL is composed of 5052-H32 marine grade aluminum and is available in four standard colors at no extra charge. With the recommended heat and our standard 1.5" (R-9) of polyisocyanurate insulation in the walls and 3" (R-18) in the roof, this enclosure meets ASSE Standard 1060 Class One for freeze protection. This easy to assemble, lockable enclosure also provides vandal protection to backflow preventers, meters, PRVs, and other pumps and valves.

Specs

–
Features:

Less Heat

Series:

300

Material:

Aluminum

Height (Inches):

38"

Width (Inches):

22"

Length (Inches):

72"

Approvals:

ASSE 1060

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy