Apply to be a TradeMaster!
Main product image of 3" - 4" Long Test Plug w/ 4' Extension Air Hose & Waffle Body
Magnifying glass
Hover image to zoom

3" - 4" Long Test Plug w/ 4' Extension Air Hose & Waffle Body

SKU:
LTP34
Rating:
(0)
Q&A:
(0)
3" - 4" Long Test Plug w/ 4' Extension Air Hose & Waffle Body
Magnifying glass
Hover image to zoom
$136.09 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
4", 3"

Description

–

Safe-T-Seal LTP34 is a long test plug designed for testing 3" to 4" pipes in plumbing and piping systems. Featuring a waffle body design, it provides a secure seal for air or water testing applications. Equipped with a 4 ft. extension hose and pressure relief valve, it allows for safe, controlled inflation and deflation, making it ideal for both residential and commercial use.



Features

  • Fits 3" to 4" pipe diameters
  • Waffle body design for enhanced grip and sealing
  • Suitable for air or water testing
  • Includes 4 ft. extension inflation hose
  • Built-in pressure relief valve for added safety
  • 2-stage deflation for controlled removal
  • Durable construction for repeated use
  • Ideal for plumbing, DWV, and sewer line testing
  • Provides a tight, reliable seal during testing
  • Suitable for residential and commercial applications

Specs

–
Length (Feet):

4'

Size:

4"

3"

Product Type:

Test Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy