Apply to be a TradeMaster!
Main product image of 10" - 12" Test Plug w/ 4' Extension Air Hose & Air Pressure Gauge
Magnifying glass
Hover image to zoom

10" - 12" Test Plug w/ 4' Extension Air Hose & Air Pressure Gauge

SKU:
TP1012
Rating:
(0)
Q&A:
(0)
10" - 12" Test Plug w/ 4' Extension Air Hose & Air Pressure Gauge
Magnifying glass
Hover image to zoom
$904.18 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10", 12"
Product Highlight: Length (Feet)
4' Length

Description

–

Safe-T-Seal TP1012 is a test plug designed for sealing and testing 10" to 12" pipes in plumbing and piping systems. Built for dependable performance, it creates a secure seal for air or water testing applications. Ideal for large-diameter lines, it provides safe, controlled operation for both residential and commercial environments.



Features

  • Fits 10" to 12" pipe diameters
  • Designed for air or water testing applications
  • Provides a tight, reliable seal during testing
  • Durable construction for repeated use
  • Suitable for large-diameter plumbing, DWV, and sewer lines
  • Enables safe and controlled testing procedures
  • Ideal for residential and commercial applications
  • Easy to install and remove

Specs

–
Size:

10"

12"

Product Type:

Test Plug

Length (Feet):

4'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy