Apply to be a TradeMaster!
Main product image of 1-1/4" - 3" Pneumatic/Hydraulic Test Plug w/ 3' Strap
Magnifying glass
Hover image to zoom

1-1/4" - 3" Pneumatic/Hydraulic Test Plug w/ 3' Strap

SKU:
TP123
Rating:
(0)
Q&A:
(0)
1-1/4" - 3" Pneumatic/Hydraulic Test Plug w/ 3' Strap
Magnifying glass
Hover image to zoom
$34.39 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 1-1/4"
Product Highlight: Length (Feet)
3' Length

Description

–

Safe-T-Seal TP123 is a test plug designed for sealing and testing 1" to 2" pipes in plumbing and piping systems. Compact and easy to use, it creates a secure seal for air or water testing applications. Ideal for small-diameter lines, it provides reliable performance for both residential and light commercial use.



Features

  • Fits 1" to 2" pipe diameters
  • Designed for air or water testing applications
  • Provides a tight, reliable seal during testing
  • Compact design for small-diameter pipes
  • Durable construction for repeated use
  • Ideal for plumbing and DWV system testing
  • Suitable for residential and light commercial applications
  • Easy to install and remove

Specs

–
Size:

3"

1-1/4"

Product Type:

Test Plug

Length (Feet):

3'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy