Apply to be a TradeMaster!
Main product image of 3" - 4" Pneumatic/Hydraulic Test Plug w/ 3' Strap & Smooth Body
Magnifying glass
Hover image to zoom

3" - 4" Pneumatic/Hydraulic Test Plug w/ 3' Strap & Smooth Body

SKU:
TP34SB
Rating:
(1)
Q&A:
(0)
3" - 4" Pneumatic/Hydraulic Test Plug w/ 3' Strap & Smooth Body
Magnifying glass
Hover image to zoom
$49.20 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3", 4"
Product Highlight: Length (Feet)
3' Length

Description

–

Safe-T-Seal TP34SB is a test plug designed for sealing and testing 3" to 4" pipes in plumbing and piping systems. Featuring a smooth body design, it provides a secure, reliable seal for air or water testing applications. Ideal for drain, waste, and vent lines, it delivers consistent performance for both residential and commercial use.



Features

  • Fits 3" to 4" pipe diameters
  • Smooth body design for secure sealing
  • Designed for air or water testing applications
  • Provides a tight, reliable seal during testing
  • Durable construction for repeated use
  • Ideal for plumbing, DWV, and sewer line testing
  • Suitable for residential and commercial applications
  • Easy to install and remove

Specs

–
Size:

3"

4"

Product Type:

Test Plug

Length (Feet):

3'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product over and over again

Unlike the competitor this plug has a safety valve that makes it impossible to over inflate
dan
san jose
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy