Apply to be a TradeMaster!
Main product image of 24V Thermal Actuator, Normally Open
Magnifying glass
Hover image to zoom
24V Thermal Actuator, Normally Open
Magnifying glass
Hover image to zoom
$32.55 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
SALUS A30 line of thermal actuators is the perfect solution for accurately controlling radiant heating and cooling systems. The actuators offer low power consumption, high-quality wax elements, a 5-year warranty, and a range of configurations to ensure optimum performance for any job.
  • Easy to install
  • Adaptive stroke 4mm max
  • Low power consumption (2W)
  • 100N spring force
  • High-quality wax element
  • Easy closing and opening display
  • 5-year warranty
  • Specs

    –
    Position:

    Normally Open

    Voltage:

    24V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy