Apply to be a TradeMaster!
Main product image of SaniVITE Heavy Duty Water Pump
Magnifying glass
Hover image to zoom

SaniVITE Heavy Duty Water Pump

Brand:
Saniflo
SKU:
008
Rating:
(4)
Q&A:
(0)
SaniVITE Heavy Duty Water Pump
Magnifying glass
Hover image to zoom
$489.60 each
In Stock
In Stock
Get 15 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 008 SaniVITE is a compact, 0.4 HP gray water pump engineered for residential and commercial applications where adding fixtures like sinks, dishwashers, or showers is desired, especially in spaces below or distant from the main sewer line. It efficiently handles wastewater from multiple sources, making it ideal for basement installations or areas requiring additional plumbing fixtures.

Key Features
  • 0.4 HP oil-filled, thermally protected motor operating at 3600 RPM
  • Discharge capacity: up to 16 ft vertically or 150 ft horizontally
  • Flow rate: 18 GPM at 16 ft head; 29 GPM at 3 ft head
  • Three inlets: two 2" side inlets and one 1-1/2" top inlet
  • Discharge pipe diameter: 1"
  • Built-in non-return valve on discharge elbow
  • Compact dimensions: 10-1/8" H x 14-5/8" W x 7-1/4" D
  • Noise level: (_<) 44 dBA at 3 ft
  • 2-year warranty

Compatibility & Applications
  • Suitable for kitchen sinks, laundry sinks, bar sinks, dishwashers, showers, bathtubs, and urinals
  • Accepts gray water from washing machines via indirect connection (e.g., through a laundry sink)
  • Ideal for basement apartments, laundry rooms, kitchens, and other residential or commercial settings requiring additional fixtures
  • It is also highly recommended for the drain pump to be connected to a Ground Fault Interrupter (GFI) circuit.

Maintenance & Troubleshooting
  • Minimal maintenance due to sealed motor and limited moving parts
  • Regular inspection of inlets and discharge line recommended to prevent blockages
  • Ensure vent system remains unobstructed for optimal performance

Certifications & Compliance
  • UL 778 certified
  • CSA C22.2 certified
  • Complies with ASME A112.3.4 and CSA B45.9-02 standards

Specs

–
Shutoff Head (ft.):

30'

Product Type:

Pump

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

One stop shopping

Good service a lot to choose from good pricing
Peter
Hyde Park ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding service!!

We had issues with shipping that were out of Supply House's control, and Ryan went above and beyond to reship immediately, and communicated with us throughout the entire process. Customer service was absolutely a 10 out of 10. Thank you, Ryan!
Dan
Miami, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great water pump!

Just replaced we had one for 15 years. We are very satisfied.
Steve
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does a nice job, but...

It moves a lot of water, but is a bit noisy, however that's not a deal breaker. The top flexes a bit when it comes on, most likely from water pressure. I keep thinking it's gonna pop, but no doubt it's designed that way.
Bobbo
Clymer, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy