Apply to be a TradeMaster!
Main product image of SaniSHOWER Light Duty Water Pump (Grey)
Magnifying glass
Hover image to zoom

SaniSHOWER Light Duty Water Pump (Grey)

Brand:
Saniflo
SKU:
010
Rating:
(0)
Q&A:
(0)
SaniSHOWER Light Duty Water Pump (Grey)
Magnifying glass
Hover image to zoom
$403.92 each
In Stock
In Stock
Get 6 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
Gray

Description

–
The Saniflo 010 Sanishower is a compact, 0.2 HP gray water pump designed for light-duty residential applications. It efficiently removes wastewater from fixtures like showers and sinks, making it ideal for installations where gravity drainage isn't feasible.

Key Features
  • 0.2 HP motor operating at 3600 RPM
  • Discharge capacity: up to 12 ft vertically or 100 ft horizontally
  • Flow rate: 14 GPM at 12 ft head; 26 GPM at 3 ft head
  • Discharge pipe diameter: 3/4" or 1"
  • Two 2" side inlets for additional fixture connections
  • Compact dimensions: 5-3/4" H x 11-5/8" W x 6-3/8" D
  • Noise level: (_<) 44 dBA at 3 ft
  • 2-year warranty

Compatibility & Applications
  • Suitable for residential installations
  • Compatible with showers, sinks, bar sinks, and other gray water fixtures
  • Ideal for basement bathrooms, laundry rooms, and areas without gravity drainage

Installation & Operation Notes
  • Activates via internal pressure chamber and microswitch when water enters the unit
  • Electrical: 120 V - 60 Hz / 5.5 Amps (Max)
  • Must be vented using a 1-1/4" or 1-1/2" vent line; mechanical vents (AAVs) are not permitted
  • Equipped with non-return valve to prevent backflow

Maintenance & Troubleshooting
  • Minimal maintenance due to sealed motor and limited moving parts
  • Regular inspection of inlets and discharge line recommended to prevent blockages
  • Ensure vent system remains unobstructed for optimal performance

Certifications & Compliance
  • CSA (IPC, NSPC)

Specs

–
Product Type:

Pump

Color:

Gray

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy